Beli resin carbon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Carbon Tape
    Mulai

    Rp2.199.900

    TRUSCO Carbon Tape
    Deskripsi:
    -Excellent in flame resistance and it can also be used as spark/slag receiver.-Soft touch and can be constructed easily in thin piping and even in a narrow spaces.-There is no skin irritation like of glass fiber.-With resistance to organic solvents, weak alkali, and mild acidity substances.-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).-For preventing burns by various piping and equipment.-For general insulation, flameproof and moisturizing.-Plain Weave.-Not sticky(please fasten with steel wires etc.)
    atribut:
    • Thickness: 1.2mm
    • Instantaneous Heat Resistant Temperature: Approx. 1300 degree C
    • Working Temperature Range: Approx. 200 degree C
    • Material: Flame resistant fiber
    • W x L: 50mmx30m
  2. TRUSCO Spatter Felt
    Mulai

    Rp719.900

    TRUSCO Spatter Felt
    Deskripsi:
    -Spatter felt fabric is lightweight textile products.-Since there is no texture, it is difficult for slag to enter, and the attached slag is easy to remove.-The cut surface does not get frayed.-Hot rolling process keeps uniform thickness.-Safe with no asbestos/RCF.-For slag receiving work. (Becomes more effective by sprinkling water)
    atribut:
    • Width (m): 1
    • Material: 100% Flame Resistant Fiber
    • Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
  3. TS Respirator (Double Type)
    Mulai

    Rp999.900

    TS Respirator (Double Type)
    Deskripsi:
    -Water- and oil-repellent filter medium containing activated carbon fiber.
    atribut:
    • Horizontal: 108mm
    • Intake Resistance: 65Pa or less
    • Particle Collection Efficiency: 96.0% or more
    • Purpose of Use: Asbestos Work (classification 4 of protective equipment for breathing)Welding and fusing.
    • Size: m
    • Vertical: 125mm
  4. GENESIS Spray Gun
    Mulai

    Rp269.900

    GENESIS Spray Gun
    atribut:
    • Outer Diameter (mm): 20
    • Inner Diameter (mm): 1
  5. MATEX Carbon Fiber Gland Packing
    Mulai

    Rp2.099.900

    MATEX Carbon Fiber Gland Packing
    Deskripsi:
    -A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.
    atribut:
    • Color: Black
    • Max Working Temperature: 200°C
    • Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
    • Material: Carbonized fiber, PTFE dispersion, special lubricant
    • Peripheral Speed Limit: 20m/s
  6. TRUSCO Oil Catcher (Natural Fiber)
    Mulai

    Rp92.900

    TRUSCO Oil Catcher (Natural Fiber)
    Deskripsi:
    We have adsorption power more than 30 times self weight against mineral oil and animal and vegetable oil.
    atribut:
    • Finishing Material: Natural Fiber Main Raw Materials
    • Specifications: Sheet
  7. TRUSCO Single-Ended Hammer (Integrated)
    Mulai

    Rp689.900

    TRUSCO Single-Ended Hammer (Integrated)
    atribut:
    • Handle Material: TPV/Thermoplastic Vulcanized Elastomer
    • Head Diameter (phi mm): 33
    • Head Length (mm): 106.5
    • Head Material: Rubber Resin/NBR
    • Length (mm): 330
    • Weight (g): 717
  8. Multilite Transparent Fiber Roof (Atap Fiber Transparan)
    Mulai

    Rp78.900

    Multilite Transparent Fiber Roof (Atap Fiber Transparan)
    Deskripsi:
    MULTILITE adalah atap seng plastik Polypropylene (PP) atau sering disebut atap fiber transparan yang telah diformulasikan secara khusus untuk memberikan kenyamanan bagi Anda dalam memilih produk fiber transparan yang tepat untuk rumah Anda. Produk Atap Plastik Transparan Plastik Polypropylene (PP) merupakan sebuah atap yang sudah teruji akan kekuatannya, Kelebihan lainnya dari atap plastik fiber transparan ini antar lain mudah dalam hal pemasangan serta sangat gampang dalam membersihkannya yang mana dengan keunggulan ini mampu memberikan nilai ekonomis dibandingkan dengan produk atap lainnya. Aplikasi Produk atap fiber transparan : - Atap Rumah Kaca. - Atap Pergolas Penutup. - Atap Sport Halls. - Atap Transparan Industri Gudang dan Penyimpanan. - Atap Transparan Kolam Renang Selimut dan Kandang. - Atap Kanopi Transparan. - Penutup Pagar Transparan. - Atap Transparan Jemuran. - Atap Transparan Gazebo. - Atap Transparan Teras.
    atribut:
    • Width (mm): 86
    • Effective Width (mm): 75
    • Thickness (mm): 0.6
    • Type: Round
  9. TRUSCO Diamond Abrasive Sheet
    Mulai

    Rp3.099.900

    TRUSCO Diamond Abrasive Sheet
    Deskripsi:
    -Double sided tapes type. It can be attached to an electric/pneumatic tool.-Possible to cut to the required size and use.-Can be used for any applications from flat polishing of difficult-to-cut material to polishing of details.-Can be used both dry type-Repair of molding die, R removal, finishing.-Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.
    atribut:
    • LxW: 230x150mm
    • Comments: 1mm Electrodeposition
    • Grain Size: #100
    • Purpose of Use: Repair of molding die, R removal, finishing. Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.
  10. Daito Kertas Karbon F4
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  11. LAKONI Spray Gun
    Mulai

    Rp269.900

Daftar Harga resin carbon Terbaru March 2026
TRUSCO Carbon TapeRp2.199.900
TRUSCO Spatter FeltRp719.900
TS Respirator (Double Type)Rp999.900
GENESIS Spray GunRp269.900
MATEX Carbon Fiber Gland PackingRp2.099.900
TRUSCO Oil Catcher (Natural Fiber)Rp92.900
TRUSCO Single-Ended Hammer (Integrated)Rp689.900
Multilite Transparent Fiber Roof (Atap Fiber Transparan)Rp78.900
TRUSCO Diamond Abrasive SheetRp3.099.900
Daito Kertas Karbon F4Rp72.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)